Shop ALLPOINTS
See all product information
Create Account
1681329 Hanger, Basket For Frymaster
Mfr # 1681329
Zoro # G904880088
product price:Â
$
618.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Fits Brand
Frymaster
Length
15 in
Weight
2 lbs
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681329
- Zoro #
- G904880088
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 15 in
- Height
- 2 in
Details
- Fits Brand
- Frymaster
- Weight
- 2 lbs
- Item
- Basket Hanger
Description
material: stainless steel length: 6 1/8" | 156 mm width: 14 9/16" | 370 mm gauge: 18 screw centers: 12 5/16" | 313 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov