Shop ALLPOINTS
See all product information
Create Account
1681359 Tray, Sediment, Mj35 Series For Frymaster
Mfr # 1681359
Zoro # G004887260
product price:Â
$
1,463.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Fits Brand
Frymaster
Weight
2.4 lbs
Height
15 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681359
- Zoro #
- G004887260
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frymaster
- Weight
- 2.4 lbs
- Item
- Sediment Tray
Description
color: green handle material: steel length: 22 1/2" | 572 mm width: 11 1/4" | 286 mm height: 14 1/4" | 362 mm plating: nickel-plated depth: 4 1/8" | 105 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.