Shop ALLPOINTS
See all product information
Create Account
1681454 Valve, Gas (Lp) For Frymaster
Mfr # 1681454
Zoro # G104894977
product price:Â
$
960.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Weight
2.8 lbs
Length
6 in
Height
5 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681454
- Zoro #
- G104894977
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Gas Valve
- Weight
- 2.8 lbs
- Fits Brand
- Frymaster
Description
voltage: 24 v ac inlet: 1/2" npt outlet: 1/2" npt gas type: lp gas