Shop ALLPOINTS
See all product information
Create Account
1681547 Element (208V, 8.5Kw) For Frymaster
Mfr # 1681547
Zoro # G304889544
product price:Â
$
1,570.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Length
18 in
Width
18 in
Weight
5 lbs
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681547
- Zoro #
- G304889544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Length
- 18 in
- Width
- 18 in
Details
- Item
- Element
- Weight
- 5 lbs
- Fits Brand
- Frymaster
Description
length: 13-1/4" | 337 mm width: 5-1/2" | 140 mm height: 11-3/8" | 289 mm voltage: 208 v ac electrical wattage: 8500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov