Shop ALLPOINTS
See all product information
Create Account
8011186 Bun Chute , Vct2010 For Roundup Food Equipment
Mfr # 8011186
Zoro # G804880775
product price:Â
$
99.25
/ea
Key Features
Fits Brand
Roundup Food Equipment
Length
13 in
Weight
0.01 lb
Width
13 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011186
- Zoro #
- G804880775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Width
- 13 in
- Height
- 3 in
Details
- Fits Brand
- Roundup Food Equipment
- Weight
- 0.01 lb
- Item
- Vct2010 Bun Chute
Description
Allpoints 8011186
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.