Shop ALLPOINTS
See all product information
Create Account
2551034 Blade, Spacer, 1/8", Set/2 For Shaver Specialty
Mfr # 2551034
Zoro # G004880506
product price:Â
$
81.85
/ea
Key Features
Width
6 in
Length
6 in
Height
0.01 in
Weight
0.01 lb
Fits Brand
Shaver Specialty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2551034
- Zoro #
- G004880506
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 0.01 in
Details
- Weight
- 0.01 lb
- Item
- Spacer Blade
- Fits Brand
- Shaver Specialty
Description
size: 1/8" cut | 3 mm cut type: spacer sold in quantities of:: pack of 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov