Shop ALLPOINTS
See all product information
Create Account
1681555 Harness, Wire, Comp Cntrl Brd For Frymaster
Mfr # 1681555
Zoro # G504888910
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
5 in
Height
2 in
Weight
0.1 lb
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681555
- Zoro #
- G504888910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 2 in
Details
- Item
- Wire Harness
- Weight
- 0.1 lb
- Fits Brand
- Frymaster
Description
length: 4-7/8" | 124 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov