Shop ALLPOINTS
See all product information
Create Account
8012267 Valve, Gas Reg, Nat3/4 X 3/4 W/Intermitt For Cleveland Range
Mfr # 8012267
Zoro # G704895596
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Height
2 in
Length
2 in
Width
2 in
Fits Brand
Cleveland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012267
- Zoro #
- G704895596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 2 in
- Width
- 2 in
Details
- Weight
- 0.1 lb
- Item
- Gas Reg Valve
- Fits Brand
- Cleveland
- For Use With
- Range
Description
rv12lt, 1/2psig, po 2.8"-5.2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov