Shop ALLPOINTS
See all product information
Create Account
2151185 Washer For Redco Slicers
Mfr # 2151185
Zoro # G904887247
product price:Â
$
2.69
/ea
Sold in multiples of 10 for $26.90
Key Features
Height
0.01 in
Weight
0.01 lb
Width
1 in
Fits Brand
Redco Slicers
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2151185
- Zoro #
- G904887247
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Washer
- Fits Brand
- Redco Slicers
Description
color: ivory material: plastic inner diameter: 11/16" | 17 mm outer diameter: 1" | 25 mm thickness: 1/16" | 2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov