Shop ALLPOINTS
See all product information
Create Account
8009299 Cartridge- Hinge Sprin, Right For Hoshizaki Of America
Mfr # 8009299
Zoro # G404881325
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Weight
0.4 lb
For Use With
Ice Machine
Width
5 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009299
- Zoro #
- G404881325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 1 in
Details
- Weight
- 0.4 lb
- For Use With
- Ice Machine
- Fits Brand
- Hoshizaki
- Item
- Cartridge- Hinge
Description
hinge spring cartridge, right side. .730" od dia of cartridge. Mount plate 15/16" x 3" chrome plated. fits hoshizaki models cf1a-fs, cr1a-fs, fh1-aac, fh1-aac-hd, fh1-ssb, fh1-ssb-hd, fh2-aac, fh2-aac-hd, fh2-ssb, fh2-ssb-hd, hoshizaki, ptr1-ssb01-10, ptr1sse-fgfg, ptr1sse-fsfs, ptr1sse-hghg, ptr1sse-hghs, ptr1sse-hshs, ptr2ssb-fgfg, ptr2ssb-fsfs, ptr2ssb-hghg, ptr2ssb-hshs, ptr2sse-fsfs, ptr2sse-hshs, rfh1-ssb-hd, rfh1-ssb-hs, rfh1-ssb-hse, rfh2-ssb, rfh2-ssb-hd, rfh3-ssb, rfh3-ssb-hd, rh1-aac, rh1-aac-hd, rh1-ssb, rh1-ssb-hd, rh1-sse-fg, rh1-sse-fs, rh1-sse-hg, rh1-sse-hs, rh1aac, rh1ssb, rh2-aac, rh2-aac-hd, rh2-ssb, rh2-ssb-hd, rh2-sse-fg, rh2-sse-fs, rh2-sse-hg, rh2-sse-hs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.