Shop ALLPOINTS
See all product information
Create Account
1711246 Shaft, Upper, Bun Toaster For Prince Castle
Mfr # 1711246
Zoro # G104884404
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
19 in
Weight
0.5 lb
Length
19 in
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711246
- Zoro #
- G104884404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 19 in
- Length
- 19 in
Details
- Weight
- 0.5 lb
- Item
- Upper Shaft
- Fits Brand
- Prince Castle
Description
material: stainless steel length: 13 13/16" | 351 mm inner diameter: 1/16" | 2 mm outer diameter: 1/4" | 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.