Shop ALLPOINTS
See all product information
Create Account
1711256 Rack, Wire (W/Handle) For Prince Castle
Mfr # 1711256
Zoro # G904884765
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Prince Castle
Length
33 in
Weight
2.2 lbs
Height
4 in
Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711256
- Zoro #
- G904884765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 33 in
- Height
- 4 in
- Width
- 33 in
Details
- Fits Brand
- Prince Castle
- Item
- Wire Rack
- Weight
- 2.2 lbs
Description
width: 28" | 711 mm depth: 13 3/4" | 349 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov