Shop ALLPOINTS
See all product information
Create Account
2151326 Pusher Head, 1/4", Let King I For Redco Slicers
Mfr # 2151326
Zoro # G504884424
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
12 in
Width
12 in
Fits Brand
Redco Slicers
Weight
3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2151326
- Zoro #
- G504884424
- UPC #
- -
- Country of Origin
- United States
- Item
- Pusher Head
- Fits Brand
- Redco Slicers
- Weight
- 3 lbs
Description
size: 1/4" cut | 6 mm cut