Shop ALLPOINTS
See all product information
Create Account
1751127 O-Ring
Mfr # 1751127
Zoro # G304884044
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
3 in
Height
0.01 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1751127
- Zoro #
- G304884044
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 0.01 in
Details
- Item
- O-ring
- Weight
- 0.01 lb
Description
color: white material: nylon inner diameter: 3" | 76 mm outer diameter: 3 1/4" | 83 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov