Shop ALLPOINTS
See all product information
Create Account
1761499 Blender, Tempest, 64 Oz Poly For Hamilton Beach
Mfr # 1761499
Zoro # G704881551
product price:Â
$
2,218.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hamilton Beach
Length
16 in
Height
13 in
Weight
14.2 lbs
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1761499
- Zoro #
- G704881551
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Height
- 13 in
- Width
- 16 in
Details
- Fits Brand
- Hamilton Beach
- Weight
- 14.2 lbs
- Item
- Tempest Blender
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.