Shop ALLPOINTS
See all product information
Create Account
1761615 Repair Kit, Blender, 990 For Hamilton Beach
Mfr # 1761615
Zoro # G504883755
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Fits Brand
Hamilton Beach
Width
5 in
Weight
1.1 lbs
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1761615
- Zoro #
- G504883755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 5 in
Details
- Fits Brand
- Hamilton Beach
- Item
- Repair Kit
- Weight
- 1.1 lbs
Description
material: stainless steel length: 4 7/8" | 124 mm width: 4 1/4" | 108 mm includes: #'s 176-1132, 176-1188, 176-1157
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov