Shop ALLPOINTS
See all product information
Create Account
1781098 Cap, Lid (Server) For Wilbur Curtis Co
- Mfr # 1781098
- Zoro # G404880991
product price:Â
$
19.55
/ea
Sold in multiples of 4 for
$78.20
Key Features
Width
5 in
Length
5 in
Height
2 in
Weight
0.1 lb
Fits Brand
Wilbur Curtis Co
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1781098
- Zoro #
- G404880991
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 2 in
Details
- Item
- Lid Cap
- Weight
- 0.1 lb
- Fits Brand
- Wilbur Curtis Co
- For Use With
- Coffee Brewer
Description
black plastic w/ teether and screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.