1801040 Probe, Meat (Slow Cooker) For Alto Shaam
- Mfr # 1801040
- Zoro # G104885241
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Height
2 in
Length
11 in
Fits Brand
Alto Shaam
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1801040
- Zoro #
- G104885241
- UPC #
- -
- Country of Origin
- United States
- Item
- Meat Probe
- Fits Brand
- Alto Shaam
- Weight
- 0.3 lb
Dimensions
- Width
- 11 in
- Height
- 2 in
- Length
- 11 in
Description
material: stainless steel length: 51" wire lead | 1295 mm wire lead includes: ceramic terminal block, wall flange type: 4 3/8" x 3/16 dia probe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.