Shop ALLPOINTS
See all product information
Create Account
1831097 O-Ring (Steamer Gasket) For Roundup Food Equipment
Mfr # 1831097
Zoro # G904885083
product price:Â
$
79.79
/ea
Key Features
Length
8 in
Weight
0.1 lb
Height
0.01 in
Width
8 in
Fits Brand
Roundup Food Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1831097
- Zoro #
- G904885083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Height
- 0.01 in
- Width
- 8 in
Details
- Item
- O-ring
- Weight
- 0.1 lb
- Fits Brand
- Roundup Food Equipment
Description
inner diameter: 6 7/8" | 175 mm outer diameter: 7 3/8" | 187 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.