Shop ALLPOINTS
See all product information
Create Account
8407911 Compressor Relay For Hoshizaki Of America
Mfr # 8407911
Zoro # G604888810
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ice Machine
Length
4 in
Height
1 in
Width
4 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8407911
- Zoro #
- G604888810
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Ice Machine
- Item
- Compressor Relay
- Weight
- 0.4 lb
- Fits Brand
- Hoshizaki
Description
Allpoints 8407911
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.