Shop ALLPOINTS
See all product information
Create Account
1831100 Chain Lube For Roundup Food Equipment
Mfr # 1831100
Zoro # G504880051
product price:Â
$
80.15
/ea
Key Features
Fits Brand
Roundup Food Equipment
Length
5 in
Width
5 in
Height
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1831100
- Zoro #
- G504880051
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Roundup Food Equipment
- Item
- Chain Lube
- Weight
- 0.01 lb
Description
Allpoints 1831100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.