Shop ALLPOINTS
See all product information
Create Account
85-1027 Yellow Spade Terminal, Stud No 10, 10 - 100/Box
Mfr # 851027
Zoro # G604888834
product price:Â
$
99.15
/ea
Key Features
Length
3 in
Width
3 in
Weight
0.3 lb
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851027
- Zoro #
- G604888834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 3 in
Details
- Weight
- 0.3 lb
- Item
- Yellow Spade Terminal
Description
tin plated copper trminals, vinyl insulated. spade terminals, stud # 10 color yellow wire gauge 10-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA