Shop ALLPOINTS
See all product information
Create Account
1831119 Chute, Bun For Roundup Food Equipment
Mfr # 1831119
Zoro # G004880940
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Roundup Food Equipment
Height
1 in
Width
17 in
Weight
2.2 lbs
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1831119
- Zoro #
- G004880940
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 17 in
- Length
- 17 in
Details
- Fits Brand
- Roundup Food Equipment
- Item
- Bun Chute
- Weight
- 2.2 lbs
Description
material: stainless steel length: 17 3/16" | 437 mm width: 12 3/8" | 315 mm thickness: 1/4" | 7 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.