Shop ALLPOINTS
See all product information
Create Account
1831135 Blade, Fan, 2-5/8"Dia, Ccw For Roundup Food Equipment
Mfr # 1831135
Zoro # G204879690
product price:Â
$
19.19
/ea
Sold in multiples of 3 for $57.57
Key Features
Weight
0.01 lb
Length
3 in
Height
1 in
Width
3 in
Fits Brand
Roundup Food Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1831135
- Zoro #
- G204879690
- UPC #
- -
- Country of Origin
- United States
- Item
- Fan Blade
- Weight
- 0.01 lb
- Fits Brand
- Roundup Food Equipment
Description
outer diameter: 2 5/8" rotation: counter clockwise from shaft end
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.