Shop ALLPOINTS
See all product information
Create Account
1831217 Bearing Retainer Kit Vct-2010 For Roundup Food Equipment
Mfr # 1831217
Zoro # G104881236
product price:Â
$
75.65
/ea
Key Features
Length
4 in
Weight
0.1 lb
Width
4 in
Height
1 in
Fits Brand
Roundup Food Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1831217
- Zoro #
- G104881236
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 1 in
Details
- Item
- Bearing Retainer Kit
- Weight
- 0.1 lb
- Fits Brand
- Roundup Food Equipment
Description
Allpoints 1831217
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov