Shop ALLPOINTS
See all product information
Create Account
1901154 Funnel, Brew, Plst, Smk, W/Bypas For Bunn-O-Matic
Mfr # 1901154
Zoro # G704881506
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Fits Brand
Bunn
Width
11 in
Weight
0.7 lb
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901154
- Zoro #
- G704881506
- UPC #
- -
- Country of Origin
- United States
- Item
- Brew Funnel
- Fits Brand
- Bunn
- Weight
- 0.7 lb
- For Use With
- Coffee Brewer
Description
color: smoke outer diameter: 8 3/4" | 222 mm top