Shop ALLPOINTS
See all product information
Create Account
1901200 Shank, Faucet For Bunn-O-Matic
Mfr # 1901200
Zoro # G604885130
product price:Â
$
11.99
/ea
Sold in multiples of 3 for $35.97
Key Features
Weight
0.01 lb
Height
1 in
Width
5 in
Length
5 in
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901200
- Zoro #
- G604885130
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 5 in
- Length
- 5 in
Details
- Weight
- 0.01 lb
- Item
- Faucet Shank
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
Description
color: black material: plastic length: 4 7/8" | 124 mm inner diameter: 1/2" | 13 mm thread: 41828 note: used with fmp# 190-1199 wing nut & 190-1126 faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov