Shop ALLPOINTS
See all product information
Create Account
1901274 Shield, Sight Glass, 8"L, Chrome For Bunn-O-Matic
Mfr # 1901274
Zoro # G904885205
product price:Â
$
44.59
/ea
Sold in multiples of 2 for $89.18
Key Features
Height
1 in
Weight
0.1 lb
Length
8 in
For Use With
Coffee Brewer
Fits Brand
Bunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901274
- Zoro #
- G904885205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 8 in
- Width
- 8 in
Details
- Weight
- 0.1 lb
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Item
- Sight Glass Shield
Description
material: aluminum length: 8" inner diameter: 5/8" outer diameter: 3/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov