Shop ALLPOINTS
See all product information
Create Account
1901289 Faucet (Repair Kit) For Bunn-O-Matic
Mfr # 1901289
Zoro # G504880440
product price:Â
$
60.65
/ea
Key Features
Height
2 in
Width
3 in
For Use With
Coffee Brewer
Length
3 in
Fits Brand
Bunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901289
- Zoro #
- G504880440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 3 in
- Length
- 3 in
Details
- For Use With
- Coffee Brewer
- Item
- Repair Kit
- Fits Brand
- Bunn
- Weight
- 0.1 lb
Description
color: black material: plastic includes: #'s 190-1288, 287-1020, 287-1022, 287-1013
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.