Shop ALLPOINTS
See all product information
Create Account
1901327 Bushing, Auger Driveshaft For Bunn-O-Matic
Mfr # 1901327
Zoro # G704879855
product price:Â
$
11.75
/ea
Sold in multiples of 3 for $35.25
Key Features
Length
1 in
Weight
0.01 lb
For Use With
Coffee Brewer
Height
1 in
Fits Brand
Bunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901327
- Zoro #
- G704879855
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Item
- Auger Driveshaft Bushing
Description
color: white material: plastic height: 1" | 25 mm inner diameter: 5/16" | 7 mm outer diameter: 7/8" | 22 mm thread: 1/4"-10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.