Shop ALLPOINTS
See all product information
Create Account
27008 20 X 16 Ss Hood Filter w/ Hooks For Captive Air
Mfr # 27008
Zoro # G304881173
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Weight
4 lbs
Fits Brand
Captive Air
Width
2 in
Length
2 in
Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27008
- Zoro #
- G304881173
- UPC #
- -
- Country of Origin
- United States
- Weight
- 4 lbs
- Item
- Ss Hood Filter
- Fits Brand
- Captive Air
Description
kleen-gard baffle grease filter ul clasified, meets nfpa standard 96 stainless steel with lower bracket hook 20 x 16 x 2 2016hrss, 264599