Shop ALLPOINTS
See all product information
Create Account
1901330 Auger, Coiled Wire For Bunn-O-Matic
Mfr # 1901330
Zoro # G804881604
product price:Â
$
50.99
/ea
Key Features
Weight
0.2 lb
Width
7 in
Fits Brand
Bunn
Length
7 in
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901330
- Zoro #
- G804881604
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Coiled Wire Auger
- Fits Brand
- Bunn
- For Use With
- Coffee Brewer
Description
material: stainless steel length: 6 3/4" | 171 mm outer diameter: 1 1/8" | 29 mm note: 1/8" o.d. Coiled wire