Shop ALLPOINTS
See all product information
Create Account
1901333 Coupling, Auger Drive For Bunn-O-Matic
Mfr # 1901333
Zoro # G604880098
product price:Â
$
11.99
/ea
Sold in multiples of 3 for $35.97
Key Features
Fits Brand
Bunn
Weight
0.1 lb
Length
1 in
Width
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901333
- Zoro #
- G604880098
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Bunn
- Weight
- 0.1 lb
- Item
- Auger Drive Coupling
- For Use With
- Coffee Brewer
Description
material: stainless steel outer diameter: 1 1/8" | 29 mm depth: 5/8" | 16 mm note: with 1/4" x 3/8" oblong cut out
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.