Shop ALLPOINTS
See all product information
Create Account
1901339 Seal, Shaft (Pack Of 6) For Bunn-O-Matic
Mfr # 1901339
Zoro # G304884334
product price:Â
$
29.19
/ea
Sold in multiples of 2 for $58.38
Key Features
Fits Brand
Bunn
Width
1 in
Weight
0.01 lb
Length
1 in
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901339
- Zoro #
- G304884334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Fits Brand
- Bunn
- Weight
- 0.01 lb
- Item
- Shaft
- For Use With
- Coffee Brewer
Description
color: black material: rubber inner diameter: 1/4" | 5/16" | 6 mm | 8 mm depth: 5/16" | 8 mm sold in quantities of:: pack of six
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov