Shop ALLPOINTS
See all product information
Create Account
1911013 Stud, Center Plate, Berkel
Mfr # 1911013
Zoro # G304884389
product price:Â
$
31.39
/ea
Sold in multiples of 2 for $62.78
Key Features
Width
2 in
Weight
0.1 lb
Height
1 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1911013
- Zoro #
- G304884389
- UPC #
- -
- Country of Origin
- United States
- Item
- Center Plate Stud
- Weight
- 0.1 lb
Description
material: stainless steel length: 54 mm | 2 1/8" ovarall type: 5/8" hex thread: 43834
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.