Shop ALLPOINTS
See all product information
Create Account
1481039 Lid Rail, Left For True Manufacturing
Mfr # 1481039
Zoro # G704896128
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Weight
0.3 lb
Fits Brand
True
Length
23 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1481039
- Zoro #
- G704896128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Length
- 23 in
- Height
- 1 in
Details
- Weight
- 0.3 lb
- Fits Brand
- True
- Item
- Left Lid Rail
Description
color: black material: plastic height: 2" | 51 mm type: left depth: 22 3/8" | 568 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov