Shop ALLPOINTS
See all product information
Create Account
2691034 Lid, 12" X 12", F/MNo 8000-Ul For Perlick Refrigeration
Mfr # 2691034
Zoro # G704880745
product price:Â
$
2,704.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Fits Brand
Perlick Refrigeration
Height
2 in
For Use With
Refrigeration
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2691034
- Zoro #
- G704880745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 13 in
- Height
- 2 in
- Length
- 13 in
Details
- Fits Brand
- Perlick Refrigeration
- For Use With
- Refrigeration
- Weight
- 3.1 lbs
- Item
- Lid
Description
material: stainless steel length: 12" | 305 mm width: 12" | 305 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA