Shop ALLPOINTS
See all product information
Create Account
1971154 Kit, Orifice, High Altitude For Duke Manufacturing
Mfr # 1971154
Zoro # G104896681
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
13 in
Fits Brand
Duke Manufacturing
Length
13 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1971154
- Zoro #
- G104896681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 13 in
- Length
- 13 in
Details
- Item
- Orifice Kit
- Fits Brand
- Duke Manufacturing
- Weight
- 0.2 lb
Description
material: brass includes: 5 hex spud orifice (51, 50, 37, 34 and 31), 2 hood orifice (48 and 30) and 3 pop rivets instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.