Shop ALLPOINTS
See all product information
Create Account
461717 Control Kit For Duke Manufacturing
Mfr # 461717
Zoro # G704880851
product price:Â
$
3,325.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Height
2 in
Fits Brand
Duke Manufacturing
Width
10 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461717
- Zoro #
- G704880851
- UPC #
- -
- Country of Origin
- Canada
- Weight
- 0.01 lb
- Item
- Control Kit
- Fits Brand
- Duke Manufacturing
Description
for church's and popeye's chicken
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.