Shop ALLPOINTS
See all product information
Create Account
1971164 Holder, Ir Orifice For Duke Manufacturing
Mfr # 1971164
Zoro # G204897298
product price:Â
$
48.15
/ea
Key Features
Width
2 in
Height
1 in
Length
2 in
Weight
1 lb
Fits Brand
Duke Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971164
- Zoro #
- G204897298
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Fits Brand
- Duke Manufacturing
- Item
- Holder
Description
material: brass length: 1 1/4" outlet: 1/4" npt (m) w/ internal orifice threading compression: 3/8"