Shop ALLPOINTS
See all product information
Create Account
521193 Safety Valve Kit For Blodgett Oven
Mfr # 521193
Zoro # G304896634
product price:Â
$
1,050.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Blodgett
Width
24 in
Height
7 in
Weight
0.01 lb
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521193
- Zoro #
- G304896634
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Blodgett
- Item
- Safety Valve Kit
- Weight
- 0.01 lb
- For Use With
- Oven
Description
upgrade kit from fmea to ts style safety includes safety valve (ap# 541205) , 2 brackets, screws, washer, lp pilot orifice, pilot burner, 48" thermocouple, control panel, safety valve adaptor and s/s tubing. Tubing and pilot 1/4" cct. blodgett 999, 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.