Shop ALLPOINTS
See all product information
Create Account
2031132 Slide, Chute (Assy) For Globe Food Equipment
Mfr # 2031132
Zoro # G604884997
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Globe Food Equipment
Width
7 in
Weight
1.6 lbs
Length
7 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2031132
- Zoro #
- G604884997
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 3 in
Details
- Fits Brand
- Globe Food Equipment
- Weight
- 1.6 lbs
- Item
- Chute Slide
Description
includes: chute studno. 203-1131
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov