Shop ALLPOINTS
See all product information
Create Account
341128 Ring Heater 240V 500W 6-1/16" Od For Delfield
Mfr # 341128
Zoro # G104888655
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Weight
0.7 lb
Height
1 in
Length
6 in
Width
6 in
Fits Brand
Delfield
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341128
- Zoro #
- G104888655
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.7 lb
- Item
- Ring
- Fits Brand
- Delfield
Description
ring heater, full sheath. [ 240v 500w 1ph ] [ 6-1/16" od x 4-5/16" id ] [terminals {stud 6-32 } note: half sheath units have reduced thermal gradient to heated surface provides faster heat up.