Shop ALLPOINTS
See all product information
Create Account
2041239 Element (120V, 925W) For Hatco Corp
Mfr # 2041239
Zoro # G404889307
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
51 in
Fits Brand
Hatco
Weight
0.5 lb
Length
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2041239
- Zoro #
- G404889307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 51 in
- Length
- 51 in
Details
- Fits Brand
- Hatco
- Weight
- 0.5 lb
- Item
- Element
Description
length: 50-1/2" overall | 1283 mm overall voltage: 120 v ac electrical wattage: 925 outer diameter: .260"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.