Shop ALLPOINTS
See all product information
Create Account
2051095 Retainer, Magnet (Mixer) For Hobart
Mfr # 2051095
Zoro # G304885102
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
6 in
Height
1 in
Fits Brand
Hobart
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2051095
- Zoro #
- G304885102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 1 in
Details
- Item
- Magnet Retainer
- Fits Brand
- Hobart
- Weight
- 0.01 lb
Description
color: white material: nylon length: 1 1/2" | 39 mm width: 7/8" | 22 mm includes: 3/8" x 1/2" magnet depth: 13/16" | 21 mm centers: 1/2" | 13 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov