Shop ALLPOINTS
See all product information
Create Account
511042 Rear Pilot Tube For Randell
Mfr # 511042
Zoro # G504896540
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Fits Brand
Randell
Height
1 in
Width
14 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511042
- Zoro #
- G504896540
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Fits Brand
- Randell
- Item
- Pilot Tube
Description
pilot tube, 15-3/4" x 2-1/2" to slot, lighter tube w/ tip - rear, with 3/16" nut & sleeve , rankin-delux rdhp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.