Shop ALLPOINTS
See all product information
Create Account
2051104 Bumper, Cage For Hobart
Mfr # 2051104
Zoro # G804880331
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Height
1 in
Width
1 in
Weight
0.01 lb
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2051104
- Zoro #
- G804880331
- UPC #
- -
- Country of Origin
- United States
- Item
- Cage Bumper
- Weight
- 0.01 lb
- Fits Brand
- Hobart
Description
color: white material: nylon length: 5/8" | 16 mm width: 13/32" | 10 mm thread: 11841
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.