Shop ALLPOINTS
See all product information
Create Account
264440 Washer For Accu-Temp
Mfr # 264440
Zoro # G204886766
product price:Â
$
44.99
/ea
Key Features
Length
1 in
Fits Brand
Accu-Temp
Weight
0.01 lb
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264440
- Zoro #
- G204886766
- UPC #
- -
- Country of Origin
- United States
- Item
- Washer
- Fits Brand
- Accu-Temp
- Weight
- 0.01 lb
Description
overtemp pressed washer 1-1/8" dia, 3/16" hole accutemp griddle accu-steam electric, accu-steam gas, ggf1201a36