Shop ALLPOINTS
See all product information
Create Account
2051107 Hopper, Top For Hobart
Mfr # 2051107
Zoro # G204880573
product price:Â
$
1,969.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
16 in
Length
16 in
Fits Brand
Hobart
Weight
2.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2051107
- Zoro #
- G204880573
- UPC #
- -
- Country of Origin
- United States
- Item
- Top Hopper
- Fits Brand
- Hobart
- Weight
- 2.4 lbs
Description
color: silver material: aluminum width: 15 1/2" inner diameter: 6" outer diameter: 15 1/2" depth: 4 1/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.