Shop ALLPOINTS
See all product information
Create Account
263297 Kason 11556000005 Cartridge Assembly - For Kason
- Mfr # 263297
- Zoro # G804896554
product price:Â
$
62.59
/ea
Key Features
Width
4 in
Weight
0.5 lb
Fits Brand
Kason
Length
4 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263297
- Zoro #
- G804896554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 3 in
Details
- Weight
- 0.5 lb
- Item
- Kason Cartridge
- Fits Brand
- Kason
Description
concealed cartridge hinge, 1556, no stop. Reversible delfield 4427n, 4427n-6, 4427n-9m, 4432n, 4432n-12m, 4448n, 4448n-12, 4448n-18m, 4448n-8, 4460n, 4460n-12, 4460n-12m, 4460n-18m, 4460n-24m, 4460n-8, 4462n-18m, 4464n, 4464n-12, 4464n-12m, 4464n-16, 4464n-24m, 4464n-30m, 4464n-8, 4472n, 4472n-12, 4472n-18m, 4472n-24m, 4560n, 6025xl-s, 6025xl-sh, 6051xl-s, 6051xl-sh, 6076xl-s, 6076xl-sh, 6125xl-s, 6125xl-sh, 6151xl-s, 6176xl-s, 6176xl-sh, d4427n, d4432n, d4448n, d4448n-18m, d4460n, d4464n, d4472n, ms-8-1h, ms-8-eh, st4427n, st4432n, st4448n, st4460n, st4464n, st4472, st4472n, st4560n, std4427n, std4432n, std4448n, std4460n, std4464n, std4472n, uc4048, uc4148, uc4427n, uc4432n, uc4448n, uc4460n, uc4464n, uc4472, uc4472n, uc4560n, ucd4427n, ucd4432n, ucd4448n, ucd4460n, ucd4464n, ucd4472n
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.